Self-aligning ball bearing SNR 2211, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 55 mm
SNR - Self-Aligning Ball Bearing - 2211
See technical informationReferences
SNR:2211
Rubix:204A4744
EAN:3413520081058



Product details : SNR 2211 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x25 mm |
|---|---|
| Logistic Weight | 820 g |
| Inner diameter | 55 mm |
| Outer diameter | 100 mm |
| Width | 25 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 2200 |
| Cage | steel |
| Reference speed | 6900 rpm |
| Basic static load, radial - C0r | 9900 N |
| Basic dynamic load, radial - Cr | 26300 N |
Show UNSPSC/ECL@SS
£ 36.97 excl. VAT
/ Each
£ 44.36 incl. VAT
- Usually arrives within 14 working days
