Self-aligning ball bearing SKF 2312/C3, Outer diameter: 130 mm | Width: 46 mm | Inner diameter: 60 mm

Self-aligning Ball Bearing

See technical information

References

SKF:2312/C3
Rubix:100A1694
Manufacturer :35906
EAN:7316577056740
brand logo

Technical specifications

Inner diameter60 mm
Outer diameter130 mm
Width46 mm
See all Specifications

Product details : SKF SELF-ALIGN. BEARING 2312/C3


Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.

Strengths

- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction

Technical specifications


Attributes
Logistics dimensions (L x W x H)46x130x130 mm
Logistic Weight2600 g
Inner diameter60 mm
Outer diameter130 mm
Width46 mm
Sealingopen
Bearing Clearancec3
Series23
Materialbearing steel
Cagesteel
Reference speed9500 rpm
£ 227.05 excl. VAT
/ Each
£ 272.46 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories