SNR - Self-Aligning Ball Bearing - 2207EEG15
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 72x72x23 mm |
---|---|
Logistic Weight | 420 g |
Inner diameter | 35 mm |
Outer diameter | 72 mm |
Width | 23 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | 2200 |
Limit speed | 5600 rpm |
Basic dynamic load, radial - Cr | 15800 N |
Basic static load, radial - C0r | 5100 N |
Usually arrives within 14 working days