Self-aligning ball bearing NTN 2218SKC3, Outer diameter: 160 mm | Width: 40 mm | Inner diameter: 90 mm

NTN - Self-Aligning Ball Bearing - 2218SKC3

See technical informationSee documents

References

NTN:2218SKC3
Rubix:204A4792
EAN:4547359262278
brand logo

Technical specifications

Inner diameter90 mm
Outer diameter160 mm
Width40 mm
See all Specifications

Documents

Product details : NTN 2218SKC3 SELF-ALIGNING BALL BEARING


Double-row self aligning ball bearing, tapered bore

Technical specifications


Attributes
Logistics dimensions (L x W x H)160x160x40 mm
Logistic Weight3170 g
Inner diameter90 mm
Outer diameter160 mm
Width40 mm
Sealingopen
Bearing Clearancec3
Series2200
Materialsteel
Cagesteel
Basic static load, radial - C0r28700 N
Basic dynamic load, radial - Cr70500 N
£ 157.20 excl. VAT
/ Each
£ 188.64 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories