Self-aligning ball bearing SNR 1306, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
SNR - Self-Aligning Ball Bearing - 1306
See technical informationReferences
SNR:1306
Rubix:204A4127
EAN:3413520075927



Product details : SNR 1306 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x72x19 mm |
|---|---|
| Logistic Weight | 404 g |
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
| Width | 19 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 1300 |
| Cage | steel |
| Reference speed | 8800 rpm |
| Basic static load, radial - C0r | 6300 N |
| Basic dynamic load, radial - Cr | 20900 N |
Show UNSPSC/ECL@SS
£ 20.94 excl. VAT
/ Each
£ 25.13 incl. VAT
- Usually arrives within 14 working days
