Self-aligning ball bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 40 mm |
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 40 mm |
Sealing | open |
Bearing Clearance | c3 |
Series | 23..-k-tvh |
Cage | polyamide |
Reference speed | 7600 rpm |
Limit speed | 6300 rpm |
Basic dynamic load, radial - Cr | 66000 N |
Basic static load, radial - C0r | 20200 N |
Usually arrives within 14 working days