Self-aligning ball bearing SKF 2220 KM, Outer diameter: 180 mm | Width: 46 mm | Inner diameter: 100 mm
Self-aligning Ball Bearing
See technical informationReferences
SKF:2220 KM
Rubix:100A1680
Manufacturer :34911
EAN:7316577063373

Product details : SKF SELF-ALIGN. BEARING 2220 KM
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Strengths
- Ease of mounting via adapter sleeves or withdrawal sleeves
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 46x180x180 mm |
|---|---|
| Logistic Weight | 5023 g |
| Inner diameter | 100 mm |
| Outer diameter | 180 mm |
| Width | 46 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 22 |
| Material | bearing steel |
| Reference speed | 6700 rpm |
Show UNSPSC/ECL@SS
£ 643.86 excl. VAT
/ Each
£ 772.63 incl. VAT
- Delivery usually within ( 3 ) days
