Self-aligning ball bearing FAG 2307-M, Outer diameter: 80 mm | Width: 31 mm | Inner diameter: 35 mm
Self-aligning ball bearing
See technical informationReferences
FAG:2307-M
Rubix:158A8989
Manufacturer :0190284400000
EAN:4012801484299

Product details : FAG SELF-ALIGN. BEARING 2307-M
Self-aligning ball bearing 22..-K-TVH, tapered bore taper 1:12, plastic cage
Self-aligning ball bearing 23..-M, solid brass cage
Strengths
High radial load, but lower than rigid bearings with low axial load. High rotation speed possible.
Technical specifications
Attributes
| Logistic Weight | 740 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 31 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 23..-m |
| Cage | brass |
| Reference speed | 9800 rpm |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 40500 N |
Show UNSPSC/ECL@SS
£ 122.31 excl. VAT
/ Each
£ 146.77 incl. VAT
- Usually arrives within 14 working days
