Self-aligning ball bearing SKF 2304 E-2RS1TN9, Outer diameter: 52 mm | Width: 21 mm | Inner diameter: 20 mm
Self-aligning Ball Bearing
See technical informationReferences
SKF:2304 E-2RS1TN9
Rubix:106A3377
Manufacturer :35694
EAN:7316577041234

Product details : SKF HRB+ SELFALIGN BRG 2304 E-2RS1TN9
Spherical roller bearings have two rows of symmetrical rollers, a common sphered outer ring raceway and two inner ring raceways inclined at an angle to the bearing axis. The centre point of the sphere in the outer ring raceway is at the bearing axis.
Strengths
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Integral sealing results in reduced maintenance requirements and prolonged bearing service life
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Integral sealing results in reduced maintenance requirements and prolonged bearing service life
Technical specifications
Attributes
| Logistic Weight | 205 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 52 mm |
| Width | 21 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 23e |
| Material | bearing steel 100cr6 (chromium steel) |
| Cage | polyamide |
| Basic static load, radial - C0r | 4000 N |
| Basic dynamic load, radial - Cr | 14300 N |
Show UNSPSC/ECL@SS
£ 58.02 excl. VAT
/ Each
£ 69.62 incl. VAT
- Delivery usually within ( 3 ) days
