Self-aligning Ball Bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 35 mm |
Width | 14 mm |
Inner diameter | 15 mm |
---|---|
Outer diameter | 35 mm |
Width | 14 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | 22..e- |
Material | bearing steel |
Cage | polyamide |
Usually arrives within 14 working days