Self-aligning ball bearing SNR 1222KC3, Outer diameter: 200 mm | Width: 38 mm | Inner diameter: 110 mm
Self-aligning ball bearing
See technical informationReferences
SNR:1222KC3
Rubix:204A4103
EAN:3413520075538



Product details : SNR 1222KC3 SELF-ALIGNING BALL BEARING
Self-aligning ball bearing, radial contact, sheet metal cage, tapered bore, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 210x202x46 mm |
|---|---|
| Logistic Weight | 5,16 g |
| Inner diameter | 110 mm |
| Outer diameter | 200 mm |
| Width | 38 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 1200 |
| Cage | steel |
| Reference speed | 4300 rpm |
| Basic static load, radial - C0r | 38600 N |
| Basic dynamic load, radial - Cr | 87000 N |
Show UNSPSC/ECL@SS
£ 191.65 excl. VAT
/ Each
£ 229.98 incl. VAT
- Usually arrives within 14 working days
