Self-aligning Ball Bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 23x72x72 mm |
---|---|
Logistic Weight | 410 g |
Inner diameter | 35 mm |
Outer diameter | 72 mm |
Width | 23 mm |
Sealing | two rubber seals |
Bearing Clearance | c3 |
Series | 22e |
Material | bearing steel |
Cage | polyamide |
Limit speed | 6300 rpm |
Usually arrives within 14 working days