Self-aligning Ball Bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 27 mm |
Logistics dimensions (L x W x H) | 27x72x72 mm |
---|---|
Logistic Weight | 553 g |
Inner diameter | 30 mm |
Outer diameter | 72 mm |
Width | 27 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 23 |
Material | Bearing steel |
Cage | Brass |
Reference speed | 18000 rpm |
Limit speed | 13000 rpm |
Usually arrives within 14 working days