Self-aligning ball bearing FAG 2216-TVH>N, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 80 mm
Self-aligning ball bearing
See technical informationReferences
Superseded Ref:2216-TVH
FAG:2216-TVH>N
Rubix:274A6228
Manufacturer :0972599500000
EAN:4064327521163

Product details : FAG 2216-TVHN SELF-ALIGNING BALL BEARING
Self-aligning ball bearing 22..-TVH, plastic cage
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 33 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 22..-tvh |
| Reference speed | 5400 rpm |
| Basic static load, radial - C0r | 19900 N |
| Basic dynamic load, radial - Cr | 49500 N |
Show UNSPSC/ECL@SS
£ 109.93 excl. VAT
/ Each
£ 131.92 incl. VAT
- Delivery usually within ( 7 ) days
