Self-aligning ball bearing FAG 1222-M-C3, Outer diameter: 200 mm | Width: 38 mm | Inner diameter: 110 mm
Self-aligning ball bearing
See technical informationReferences
FAG:1222-M-C3
Rubix:229A0101
Manufacturer :0190000220030
EAN:4012801471053

Product details : FAG 1222-M-C3 SELF-ALIGN. BEARING 190000220030
Self-aligning ball bearing 12..-M, solid brass cage
Self-aligning ball bearing 12..-M, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38x200x200 mm |
|---|---|
| Logistic Weight | 5350 g |
| Inner diameter | 110 mm |
| Outer diameter | 200 mm |
| Width | 38 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 12..-m |
| Material | steel |
| Cage | brass |
| Reference speed | 4200 rpm |
| Basic static load, radial - C0r | 38500 N |
| Basic dynamic load, radial - Cr | 89000 N |
Show UNSPSC/ECL@SS
£ 335.33 excl. VAT
/ Each
£ 402.40 incl. VAT
- Delivery usually within ( 7 ) days
