Self-aligning ball bearing NTN 2311SC3, Outer diameter: 120 mm | Width: 43 mm | Inner diameter: 55 mm
NTN - Self-Aligning Ball Bearing - 2311SC3
See technical informationSee documentsReferences
NTN:2311SC3
Rubix:204A5939
EAN:4547359279467



Documents
Product details : NTN 2311SC3 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x43 mm |
|---|---|
| Logistic Weight | 2150 g |
| Inner diameter | 55 mm |
| Outer diameter | 120 mm |
| Width | 43 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 2300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 24000 N |
| Basic dynamic load, radial - Cr | 76500 N |
Show UNSPSC/ECL@SS
£ 83.60 excl. VAT
/ Each
£ 100.32 incl. VAT
- Delivery usually within ( 3 ) days
