SNR - Self-Aligning Ball Bearing - 2304EEG15
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 36 mm |
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 36 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 2300 |
Limit speed | 4300 rpm |
Basic dynamic load, radial - Cr | 38000 N |
Basic static load, radial - C0r | 12700 N |
Usually arrives within 14 working days