Self-aligning ball bearing FAG 1318-K-M-C3, Outer diameter: 190 mm | Width: 43 mm | Inner diameter: 90 mm
Self-aligning ball bearing
See technical informationReferences
FAG:1318-K-M-C3
Rubix:181A0200
Manufacturer :0384371550030
EAN:4012801472784

Product details : FAG 1318-K-M-C3 SELF-ALIGNING BALL BEARING
Self-aligning ball bearing 13..-K-TVH, tapered bore taper 1:12, plastic cage
Self-aligning ball bearing 13..-K-M, tapered bore taper 1:12, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 43x190x190 mm |
|---|---|
| Logistic Weight | 6040 g |
| Inner diameter | 90 mm |
| Outer diameter | 190 mm |
| Width | 43 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 13..-k-m |
| Material | steel |
| Cage | brass |
| Reference speed | 4200 rpm |
| Basic static load, radial - C0r | 43000 N |
| Basic dynamic load, radial - Cr | 109000 N |
Show UNSPSC/ECL@SS
£ 348.66 excl. VAT
/ Each
£ 418.39 incl. VAT
- Delivery usually within ( 7 ) days
