Self-Aligning Ball Bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 18 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 18 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 22 |
Material | Polyamide PA66 (Cage) |
Cage | Polyamide |
Limit speed | 8500 rpm |
Basic dynamic load, radial - Cr | 12300 N |
Basic static load, radial - C0r | 3300 N |
In stock: Next day delivery