Self-aligning ball bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 215 mm |
Width | 73 mm |
Logistics dimensions (L x W x H) | 73x215x215 mm |
---|---|
Logistic Weight | 12400 g |
Inner diameter | 100 mm |
Outer diameter | 215 mm |
Width | 73 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 23..-M |
Material | Steel |
Cage | Brass |
Reference speed | 4350 rpm |
Limit speed | 4300 rpm |
Basic dynamic load, radial - Cr | 196000 N |
Basic static load, radial - C0r | 79000 N |
Usually arrives within 14 working days