Self-aligning ball bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 36 mm |
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 36 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 23..-M |
Cage | Brass |
Reference speed | 8000 rpm |
Limit speed | 10500 rpm |
Basic dynamic load, radial - Cr | 55000 N |
Basic static load, radial - C0r | 16600 N |
Usually arrives within 14 working days