Self-aligning ball bearing
Inner diameter | 10 mm |
---|---|
Outer diameter | 30 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 14x30x30 mm |
---|---|
Logistic Weight | 47 g |
Inner diameter | 10 mm |
Outer diameter | 30 mm |
Width | 14 mm |
Sealing | open |
Bearing Clearance | cn |
Series | 22..-tvh |
Material | steel |
Cage | polyamide |
Reference speed | 26000 rpm |
Limit speed | 25500 rpm |
Basic dynamic load, radial - Cr | 8800 N |
Basic static load, radial - C0r | 1740 N |
Usually arrives within 14 working days