Insert bearing with set screw SNR US206-18G2, Outer diameter: 62 mm | Inner diameter: 28.575 mm | Width: 30 mm
Spherical outer diameter, set-screw mounting, single-lip seal
See technical informationReferences
SNR:US206-18G2
Rubix:206A2522
EAN:3413529582631




Product details : SNR US206-18G2 INSERT BEARING
Insert bearings for self-aligning housings are offered with various mounting options for easier assembly.
Technical specifications
Attributes
| Inner diameter | 28.575 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 30 mm |
| Bearing Clearance | c3 |
| Series | us200g2 |
| Material | chrome steel |
| Cage | steel |
| Reaming | 28.575 mm |
| Lubrication Type | grease |
| Total bearing width | 30 mm |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Weight | 0.28 kg |
Show UNSPSC/ECL@SS
£ 9.58 excl. VAT
/ Each
£ 11.50 incl. VAT
- Usually arrives within 14 working days
