Insert bearing with set screw RHP 1045-1.5/8G, Outer diameter: 85 mm | Inner diameter: 41.275 mm
Self-aligning bearing European standard 1000 G and 1000 DECG series
See technical informationReferences
RHP:1045-1.5/8G
Rubix:211A4468
Manufacturer :1045-1.5/8G R
EAN:00747023039845

Product details : RHP 1045-1.5/8G BEARING INSERT
Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 730 g |
|---|---|
| Inner diameter | 41.275 mm |
| Outer diameter | 85 mm |
Show UNSPSC/ECL@SS
£ 36.76 excl. VAT
/ Each
£ 44.11 incl. VAT
- Usually arrives within 14 working days
