Insert bearing with set screw SKF YAR 208-2LPW/ZM, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 49.2 mm
Insert Bearing
See technical informationReferences
SKF:YAR 208-2LPW/ZM
Rubix:200A1539
EAN:07316577855763

Product details : SKF YAR208-2LPW/ZM ZINC COAT BEARING INSERT FOR BLUE RANGE FLINE UNIT
Radial insert ball bearings are based on sealed deep groove ball bearings. This design is suitable for applications with constant and alternating directions of rotation. The inner ring, which is wider on both sides, is fastened to the shaft by tightening two fastening screws, making it easy to install.
Strengths
- Designed for constant and alternating rotary movements
- Quick and easy mounting on the shaft
- Absorption of installation-related misalignments
- Long service life
- Reduced noise and vibration level
Applications
Food and beverage industry
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 49.2 mm |
| Series | bluerange |
| Material | bearing steel |
| Cage | brass |
| Limit speed | 2800 rpm |
| Basic static load, radial - C0r | 19000 N |
| Basic dynamic load, radial - Cr | 30700 N |
Show UNSPSC/ECL@SS
£ 147.87 excl. VAT
/ Each
£ 177.44 incl. VAT
- Usually arrives within 14 working days
