Insert Bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 17 mm |
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 17 mm |
Bearing Clearance | CN |
Series | SB200 |
Material | Chrome steel |
Total bearing width | 32 mm |
Basic static load, radial - C0r | 13670 N |
Basic dynamic load, radial - Cr | 19750 N |
Usually arrives within 14 working days