Insert bearing with set screw FAG UC205, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 17 mm
Radial insert ball bearing
See technical informationSee documentsReferences
FAG:UC205
Rubix:158A4647
Manufacturer :0693201600000
EAN:4012802631029

Documents
Product details : FAG UC205 RADIAL INSERT BALL BEARING
Radial insert ball bearings UC, spherical outer ring, location by grub screws, RSR seals on both sides
Radial insert ball bearings UC, spherical outer ring, location by grub screws, RSR seals on both sides
Technical specifications
Attributes
| Logistic Weight | 200 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 17 mm |
| Sealing | two rubber seals |
| Series | uc |
| Material | steel |
| Cage | plastic |
| Limit speed | 335 rpm |
| Total bearing width | 34.1 mm |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14900 N |
| Weight | 0.2 kg |
Show UNSPSC/ECL@SS
£ 9.71 excl. VAT
/ Each
£ 11.65 incl. VAT
- Delivery usually within ( 7 ) days
