Insert Bearings
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 22 mm |
Bearing Clearance | CN |
Series | SENTINEL |
Total bearing width | 49.2 mm |
Basic static load, radial - C0r | 20400 N |
Basic dynamic load, radial - Cr | 32700 N |
Weight | 0.64 kg |
Usually arrives within 14 working days