Insert bearing with set screw NTN UC312-207D1, Outer diameter: 130 mm | Inner diameter: 61.912 mm | Width: 71 mm
Spherical outer diameter, secured by set screw, seal with sealing ring
See technical informationReferences
NTN:UC312-207D1
Rubix:205A9355
EAN:4547359233551



Product details : NTN UC312-207D1 INSERT BEARING
Insert bearings for self-aligning housings are offered with various support options to facilitate assembly.
Technical specifications
Attributes
| Inner diameter | 61.912 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 71 mm |
| Bearing Clearance | cn |
| Series | uc3 |
| Material | through hardened steel |
| Cage | steel |
| Limit speed | 2400 rpm |
| Lubrication Type | relubricatable |
| Total bearing width | 71 mm |
| Basic static load, radial - C0r | 52000 N |
| Basic dynamic load, radial - Cr | 82000 N |
| Lubricant | lithium soap based grease (alvania grease s3) |
| Weight | 2.6 kg |
Show UNSPSC/ECL@SS
£ 106.15 excl. VAT
/ Each
£ 127.38 incl. VAT
- Usually arrives within 14 working days
