Insert bearing with set screw SNR UC324G2, Outer diameter: 260 mm | Inner diameter: 120 mm | Width: 126 mm
SNR - Insert Bearing - UC.324.G2
See technical informationReferences
SNR:UC324G2
Rubix:205A9389
Manufacturer :UC.324.G2
EAN:3413529502943



Product details : SNR UC324G2 INSERT BEARING
spherical outer diameter, fixing by socket set screw, seal with slinger
Technical specifications
Attributes
| Inner diameter | 120 mm |
|---|---|
| Outer diameter | 260 mm |
| Width | 126 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | uc300 |
| Cage | steel |
| Basic static load, radial - C0r | 208000 N |
| Basic dynamic load, radial - Cr | 228000 N |
Show UNSPSC/ECL@SS
£ 478.16 excl. VAT
/ Each
£ 573.79 incl. VAT
- Usually arrives within 14 working days
