Insert bearing with set screw NTN UCX07D1, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 49.2 mm
NTN - Insert Bearing - UCX05-100D1
See technical informationReferences
NTN:UCX07D1
Rubix:206A1434
EAN:4547359230451



Product details : NTN UCX07D1 INSERT BEARING
spherical outer diameter, fixing by socket set screw, seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x85x52 mm |
|---|---|
| Logistic Weight | 766 g |
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 49.2 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | ucx00 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 18.66 excl. VAT
/ Each
£ 22.39 incl. VAT
- Delivery usually within ( 3 ) days
