Insert bearing with set screw RHP 1055-1.15/16G, Outer diameter: 100 mm | Inner diameter: 49.213 mm | Width: 55.6 mm
Self-aligning bearing European standard 1000 G and 1000 DECG series
See technical informationReferences
RHP:1055-1.15/16G
Rubix:181A0498
Manufacturer :1055-1.15/16G R
EAN:00747023040209


Technical specifications
| Inner diameter | 49.213 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 55.6 mm |
Product details : RHP BEARING INSERT 1055-1.15/16G
Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 1120 g |
|---|---|
| Inner diameter | 49.213 mm |
| Outer diameter | 100 mm |
| Width | 55.6 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 1055 series (self-lube® 1000g) |
| Material | high-grade hardened steel (inner and outer bushings) |
| Cage | steel |
| Reaming | 68.9 mm |
| Limit speed | 3100 rpm |
| Total bearing width | 55.6 mm |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43500 N |
| Weight | 1.12 kg |
Show UNSPSC/ECL@SS
£ 54.02 excl. VAT
/ Each
£ 64.82 incl. VAT
- Delivery usually within ( 2 ) days