SNR - Bearing Unit - SUC.201
Inner diameter | 36.513 mm |
---|---|
Outer diameter | 72 mm |
Width | 42.9 mm |
Inner diameter | 36.513 mm |
---|---|
Outer diameter | 72 mm |
Width | 42.9 mm |
Bearing Clearance | C3 |
Series | SUC200 |
Cage | Stainless Steel |
Basic static load, radial - C0r | 15600 N |
Basic dynamic load, radial - Cr | 20100 N |
Usually arrives within 14 working days