Insert bearing with set screw SNR UC214G2L3, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 74.6 mm
SNR - Insert Bearing - UC214G2L3
See technical informationReferences
SNR:UC214G2L3
Rubix:205A9282
EAN:3413529580903




Product details : SNR UC214G2L3 INSERT BEARING
spherical outer diameter with locking pin, fixing by socket set screw, triple lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 133x131x80 mm |
|---|---|
| Logistic Weight | 2036 g |
| Inner diameter | 70 mm |
| Outer diameter | 125 mm |
| Width | 74.6 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | uc200 |
| Cage | steel |
| Basic static load, radial - C0r | 45000 N |
| Basic dynamic load, radial - Cr | 62000 N |
Show UNSPSC/ECL@SS
£ 69.53 excl. VAT
/ Each
£ 83.44 incl. VAT
- Delivery usually within ( 3 ) days
