Insert bearing with set screw NTN UC209-112D1, Outer diameter: 85 mm | Inner diameter: 44.45 mm | Width: 49.2 mm
Spherical outer diameter, fastening by fixing screw, sealing gasket with sealing ring
See technical informationReferences
NTN:UC209-112D1
Rubix:205A9201
EAN:4547359232271



Product details : NTN UC209-112D1 INSERT BEARING
Insert bearings for self-aligning housings are offered with various support options for easier assembly.
Technical specifications
Attributes
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 49.2 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | uc |
| Material | through hardened steel |
| Cage | steel |
| Limit speed | 3500 rpm |
| Lubrication Type | outer ring relubricatable |
| Total bearing width | 49.2 mm |
| Basic static load, radial - C0r | 20400 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Lubricant | shell alvania s3 lithium 12-hydroxy grease |
| Weight | 0.71 kg |
Show UNSPSC/ECL@SS
£ 29.16 excl. VAT
/ Each
£ 34.99 incl. VAT
- Usually arrives within 14 working days
