Insert bearing with set screw RHP 1055-2.1/8G, Outer diameter: 100 mm | Inner diameter: 53.975 mm
Self-aligning bearing European standard 1000 G and 1000 DECG series
See technical informationReferences
RHP:1055-2.1/8G
Rubix:158A7182
Manufacturer :1055-2.1/8G R
EAN:00747023040247

Product details : RHP BEARING INSERT 1055-2-1/8
Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 1120 g |
|---|---|
| Inner diameter | 53.975 mm |
| Outer diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 54.02 excl. VAT
/ Each
£ 64.82 incl. VAT
- Usually arrives within 14 working days
