Insert bearing with set screw SNR CUC20618, Outer diameter: 62 mm | Inner diameter: 28.575 mm | Width: 38.1 mm
Insert bearing for self-aligning bearing
See technical informationReferences
SNR:CUC20618
Rubix:205A2065
EAN:3413529578665




Technical specifications
| Inner diameter | 28.575 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 38.1 mm |
Product details : SNR CUC206-18 INSERT BEARING
cylindrical outside diameter, fastened with fixing screw, sealing ring with sealing ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x65x40 mm |
|---|---|
| Logistic Weight | 356 g |
| Inner diameter | 28.575 mm |
| Outer diameter | 62 mm |
| Width | 38.1 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | cuc200 |
| Cage | steel |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
Show UNSPSC/ECL@SS
£ 12.31 excl. VAT
/ Each
£ 14.77 incl. VAT
- Delivery usually within ( 3 ) days