Insert bearing with set screw RHP 1055-50KG, Outer diameter: 100 mm | Inner diameter: 50 mm | Width: 25 mm
Self-aligning bearing European standard 1000 G and 1000 DECG series
See technical informationReferences
RHP:1055-50KG
Rubix:158A7086
Manufacturer :1055-50KG R
EAN:00747023040360



Product details : RHP BEARING INSERT 1055-50KG
Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 950 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 100 mm |
| Width | 25 mm |
| Bearing Clearance | c4 |
| Sealing | two rubber seals |
| Series | 1055 series |
| Material | inner and outer rings in high-grade through-hardened steel |
| Cage | steel |
| Limit speed | 3100 rpm |
| Total bearing width | 45 mm |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43500 N |
| Weight | 0.95 kg |
Show UNSPSC/ECL@SS
£ 63.11 excl. VAT
/ Each
£ 75.73 incl. VAT
- Usually arrives within 14 working days
