Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR CUS209 INSERT BEARING
Insert bearing with set screw SNR CUS209, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 41.2 mm
Insert bearing with set screw SNR
References
snr:
CUS209
rubix:
205A2170
ean:
3413529578924
Technical specifications
Inner diameter
45
mm
Outer diameter
85
mm
Width
41.2
mm
See all Specifications
Product details
Technical specifications
Product details : SNR CUS209 INSERT BEARING
Technical specifications
Attributes
Inner diameter
45
mm
Outer diameter
85
mm
Width
41.2
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.10
excl. VAT
/
Each
£
20.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw RHP 1075-65G, Outer diameter: 130 mm | Inner diameter: 65 mm | Width: 25 mm
Insert bearing with set screw SKF YAR 205-2RF/VE495, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34.1 mm
Insert bearing with set screw NTN UCX15D1, Outer diameter: 140 mm | Inner diameter: 75 mm | Width: 82.6 mm
Insert bearing with set screw RHP 1040-1.1/2G, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 18 mm
Insert bearing with set screw SKF YAR 203/15-2F, Outer diameter: 40 mm | Inner diameter: 15 mm | Width: 12 mm
Insert bearing with set screw INA GYE40-KRR-B-FA107-VA-HLA, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 49.2 mm
Insert bearing with set screw FAG UC205, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 17 mm
Insert bearing with set screw RHP T1055-2G, Outer diameter: 100 mm | Width: 25 mm
Insert bearing with set screw NSK F-UC207/LP99, Outer diameter: 72 mm | Inner diameter: 35 mm
Insert bearing with set screw SNR UC.212-36.G2, Outer diameter: 110 mm | Inner diameter: 57.15 mm | Width: 65.1 mm
Insert bearing with set screw FAG UC216, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 33 mm
Insert bearing with set screw FAG UC213-40, Outer diameter: 120 mm | Inner diameter: 63.5 mm | Width: 65.1 mm
Insert bearing with set screw FAG UC207-20, Outer diameter: 72 mm | Inner diameter: 31.75 mm | Width: 42.9 mm
Insert bearing with set screw SNR US206-18G2, Outer diameter: 62 mm | Inner diameter: 28.575 mm | Width: 30 mm
Insert bearing with set screw RHP 1125-7/8CG, Outer diameter: 52 mm | Inner diameter: 22.225 mm | Width: 34.1 mm