NTN - Insert Bearing - M-UC210D1
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 51.6 mm |
Logistics dimensions (L x W x H) | 110x110x80 mm |
---|---|
Logistic Weight | 810 g |
Inner diameter | 50 mm |
Outer diameter | 90 mm |
Width | 51.6 mm |
Bearing Clearance | cn |
Series | uc200 |
Cage | steel |
Sealing | open |
Usually arrives within 14 working days