Insert bearing with set screw SNR UC204G2, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Bearing Insert
See technical informationReferences
SNR:UC204G2
Rubix:205A9129
EAN:3413529502615




Product details : SNR UC204G2 INSERT BEARING
Spherical outer race, attachment by threaded pins, seal with centrifugal disc
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x50x36 mm |
|---|---|
| Logistic Weight | 165 g |
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 31 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | uc200 |
| Cage | steel |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
Show UNSPSC/ECL@SS
£ 7.23 excl. VAT
/ Each
£ 8.68 incl. VAT
- Delivery usually within ( 3 ) days
