Insert bearing with set screw NTN ASS205N, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 27 mm
NTN - Insert Bearing - ASS201N
See technical informationReferences
NTN:ASS205N
Rubix:205A1747
EAN:4547359020878



Product details : NTN ASS205N INSERT BEARING
cylindrical outer diameter, fixing by socket set screw, single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x52x27 mm |
|---|---|
| Logistic Weight | 160 g |
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 27 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | ass200 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 9.43 excl. VAT
/ Each
£ 11.32 incl. VAT
- Delivery usually within ( 3 ) days
