Insert bearing with set screw SKF YAR 208-2F/VA201, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 21 mm


Insert Bearing

References
skf:YAR 208-2F/VA201
rubix:252A9164
ean:7316579070836
brand logo
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter80 mm
Width21 mm
See all Specifications

Product details : SKF YAR 208-2F/VA201 INSERT BEARINGS


SKF high temperature bearings are designed to deliver increased reliability, reduced complexity and decreased environmental impact in operating temperatures up to 350 °C (660 °F). This makes these products very suitable for applications in kiln trucks, roller hearth furnaces, and bakeries, where there are both constant and alternating directions of rotation.
SKF high temperature bearings are designed to deliver increased reliability, reduced complexity and decreased environmental impact in operating temperatures up to 350 °C (660 °F). This makes these products very suitable for applications in kiln trucks, roller hearth furnaces, and bakeries, where there are both constant and alternating directions of rotation.

Strengths

- Excellent performance under severe conditions
- Reduced environmental impact
- Reduce total operating cost
- Virtually maintenance-free operation

Applications

For high temperature applications

Technical specifications


Attributes
Inner diameter40 mm
Outer diameter80 mm
Width21 mm
MaterialHigh temperature steel
CageSteel
Total bearing width49.2 mm
Basic static load, radial - C0r19000 N
Basic dynamic load, radial - Cr30700 N
Show UNSPSC/ECL@SS
£ 99.68 excl. VAT
/ Each
£ 119.62 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories