Insert bearing with set screw SNR UC314G2, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 78 mm
Insert Bearing
See technical informationSee documentsReferences
SNR:UC314G2
Rubix:205A9367
EAN:3413529502851




Documents
Product details : SNR UC314G2 INSERT BEARING
Spherical outer ring, fastening by set screws, seal with slinger disc
Spherical outer diameter, fastening by mounting screw, seal with sealing ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 146x155x88 mm |
|---|---|
| Logistic Weight | 3840 g |
| Inner diameter | 70 mm |
| Outer diameter | 150 mm |
| Width | 78 mm |
| Bearing Clearance | c3 |
| Series | uc300 |
| Material | chrome steel |
| Cage | steel |
| Reaming | 70 mm |
| Lubrication Type | grease |
| Total bearing width | 78 mm |
| Basic static load, radial - C0r | 68000 N |
| Basic dynamic load, radial - Cr | 104260 N |
| Weight | 3950 kg |
Show UNSPSC/ECL@SS
£ 98.72 excl. VAT
/ Each
£ 118.46 incl. VAT
- Delivery usually within ( 3 ) days
