Self-aligning bearing Japanese standard UC series
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 34.1 mm |
Logistic Weight | 190 g |
---|---|
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 34.1 mm |
Series | UC2 |
Material | Cast Iron |
Sealing | Open |
Usually arrives within 14 working days