Insert bearing with eccentric clamping ring SKF YET 207-104, Outer diameter: 72 mm | Inner diameter: 31.75 mm | Width: 25.4 mm
Y-bearing YET Series
See technical informationReferences
SKF:YET 207-104
Rubix:103A1431
Manufacturer :30362
EAN:7316576617041

Product details : SKF BEARING INSERT YET 207-104
Insert bearings are based on sealed deep groove ball bearings. This variant is intended for use in applications where the direction of rotation is constant. It has a narrow inner ring extended on one side, with an eccentric locking collar, enabling quick and easy mounting onto the shaft.
Strengths
- Designed for rotation in one direction
- Quick and easy to mount onto the shaft
- Long service life
- Reduce noise and vibration levels
- Quick and easy to mount onto the shaft
- Long service life
- Reduce noise and vibration levels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38,9x72x72 mm |
|---|---|
| Logistic Weight | 495 g |
| Inner diameter | 31.75 mm |
| Outer diameter | 72 mm |
| Width | 25.4 mm |
| Basic dynamic load, radial - Cr | 25500 N |
| Sealing | open |
| Basic static load, radial - C0r | 15300 N |
Show UNSPSC/ECL@SS
£ 35.74 excl. VAT
/ Each
£ 42.89 incl. VAT
- Delivery usually within ( 3 ) days
