Self-aligning ball bearing INA BE20-XL, Outer diameter: 55 mm | Width: 16 mm | Inner diameter: 20 mm
Self-aligning bearing
See technical informationReferences
INA:BE20-XL
Rubix:103A7890
Manufacturer :0009494340000
EAN:4012802824278

Product details : INA BEARING INSERT BE20
Optimized to ensure reliable and long-lasting performance in demanding environments, this INA self-aligning bearing is designed to provide automatic alignment thanks to its ability to adjust the shaft in response to minor misalignments.
Features:
This bearing is engineered to offer high reliability and reduce the risk of failure due to misalignment. Thanks to its steel cage, it withstands high loads and minimizes wear, thereby extending the component’s service life. The rubber seals provide effective protection against external contamination, even in dusty or humid environments. This design improves precision and reduces vibration. It features a cylindrical outer ring with a steel alignment ring.
Maintenance:
This bearing requires little maintenance, making it ideal for installations that require minimal upkeep. However, it is recommended to regularly check the condition of the rubber seals to maintain the bearing’s effectiveness. The optimized design reduces internal wear, allowing for longer intervals between inspections while maintaining optimal performance.
Sealing:
The rubber seals integrated into this self-aligning bearing provide maximum protection against the intrusion of contaminants such as dust, water, and abrasive particles. They also help retain internal lubrication, reducing the risk of excessive friction.
Brand Information:
INA, a brand of the German Schaeffler Group, is recognized worldwide for its high-precision solutions in the field of bearings, engine components, and transmission systems. Founded in 1946, INA has become a benchmark for industrial and automotive technologies, offering reliable and innovative products that meet the performance requirements of the most demanding sectors. In the industrial sector, INA offers a wide range of ball, needle, and roller bearings, as well as linear solutions and guidance systems. Its commitment to technical excellence and sustainability makes it a partner of choice for customers seeking both robustness and durability.
Features:
This bearing is engineered to offer high reliability and reduce the risk of failure due to misalignment. Thanks to its steel cage, it withstands high loads and minimizes wear, thereby extending the component’s service life. The rubber seals provide effective protection against external contamination, even in dusty or humid environments. This design improves precision and reduces vibration. It features a cylindrical outer ring with a steel alignment ring.
Maintenance:
This bearing requires little maintenance, making it ideal for installations that require minimal upkeep. However, it is recommended to regularly check the condition of the rubber seals to maintain the bearing’s effectiveness. The optimized design reduces internal wear, allowing for longer intervals between inspections while maintaining optimal performance.
Sealing:
The rubber seals integrated into this self-aligning bearing provide maximum protection against the intrusion of contaminants such as dust, water, and abrasive particles. They also help retain internal lubrication, reducing the risk of excessive friction.
Brand Information:
INA, a brand of the German Schaeffler Group, is recognized worldwide for its high-precision solutions in the field of bearings, engine components, and transmission systems. Founded in 1946, INA has become a benchmark for industrial and automotive technologies, offering reliable and innovative products that meet the performance requirements of the most demanding sectors. In the industrial sector, INA offers a wide range of ball, needle, and roller bearings, as well as linear solutions and guidance systems. Its commitment to technical excellence and sustainability makes it a partner of choice for customers seeking both robustness and durability.
Strengths
This product offers numerous benefits to users. Its self-aligning design compensates for slight shaft misalignments, reducing mechanical stress and promoting longer equipment life. Rubber seals provide additional protection, enabling extended use in a variety of industrial environments. Its robust steel construction minimizes deformation and maintains rotational stability.
Applications
This type of bearing is ideally suited for applications where minor misalignments are common, such as in electric motors, agricultural machinery, and conveyor systems. It is often chosen for equipment requiring precise rotation and high load capacity. Thanks to its compact design and sealing capabilities, it is particularly well-suited for production environments exposed to particles or liquid splashes.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x55x55 mm |
|---|---|
| Logistic Weight | 188 g |
| Inner diameter | 20 mm |
| Outer diameter | 55 mm |
| Width | 16 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | be..-xl |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 12800 N |
Show UNSPSC/ECL@SS
£ 24.42 excl. VAT
/ Each
£ 29.30 incl. VAT
- Delivery usually within ( 7 ) days
