References
SNR:USPE205CC
Rubix:206A3138
EAN:3413529564972




Product details : SNR USPE205CC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 27 mm |
Show UNSPSC/ECL@SS
£ 41.29 excl. VAT
/ Each
£ 49.55 incl. VAT
- Usually arrives within 14 working days
