References
SNR:UCP205-16
Rubix:206A0608
Manufacturer :UCP.205-16
EAN:3413529571574




Technical specifications
| Inner diameter | 25.4 mm |
|---|---|
| Fixation centre-to-centre distance | 105 mm |
| Shaft Height | 36.5 mm |
Product details : SNR UCP205-16 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Inner diameter | 25.4 mm |
|---|---|
| Fixation centre-to-centre distance | 105 mm |
| Shaft Height | 36.5 mm |
| Material | grey cast iron housing (gg20/gg25); steel bearing insert (deep groove ball bearing insert) |
| Total bearing width | 34 mm |
| Outer diameter | 52 mm |
| Diameter of fixation holes | 13 mm |
| Mounting typ | pillow block, 2-bolt solid base with slotted fixing holes (p205) |
| Height | 70 mm |
| Length | 140 mm |
| Sealing | uszczelnienie kontaktowe typu slinger (slinger) |
| Lubrication | grease fitting m6x1; relubricatable (lubricating nipple) |
| Series | ucp200 |
| Weight | 0.8 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Width | 34 mm |
Show UNSPSC/ECL@SS
£ 14.96 excl. VAT
/ Each
£ 17.95 incl. VAT
- Delivery usually within ( 3 ) days