References
NTN:UCPX15-215D1
Rubix:206A1200
EAN:4547359502923



Product details : NTN UCPX15-215D1 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 74.612 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 82.6 mm |
Show UNSPSC/ECL@SS
£ 149.71 excl. VAT
/ Each
£ 179.65 incl. VAT
- Delivery usually within ( 3 ) days
